£157.00
Ex VAT
£188.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Series E550 HSS Straight Flute Plug Tap - BSPT
Features and Benefits
• BSPT thread
• HSS for durability
• Bright finish
• Chamfer: plug - C
• Right hand cutting rotation
• 1.5xD
Typical Applications
• Through or blind hole
Standards
• Manufactured to ISO2284
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ISO 2284 |
EAN | 7320760099445 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
MFR Part No. | 5976452 |
Number of Flutes | 5 |
Overall Length | 109mm |
Shank Diameter | 25mm |
Square Width | 20mm |
Thread Direction | Right Hand |
Thread Length | 33mm |
Thread Size | 1in. |
Thread Standard | BSPT |
Threading Tap Type | Hand Tap |
TPI | 11 |
UNSPSC Code | 27112806 |