SKU:
DOR0856550E
MPN:
5977431
£559.00
Ex VAT
£670.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Series E550 HSS Straight Flute Plug Tap - BSPT
Features and Benefits
• BSPT thread
• HSS for durability
• Bright finish
• Chamfer: plug - C
• Right hand cutting rotation
• 1.5xD
Typical Applications
• Through or blind hole
Standards
• Manufactured to ISO2284
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ISO 2284 |
EAN | 7320760099506 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
MFR Part No. | 5977431 |
Number of Flutes | 7 |
Overall Length | 140mm |
Shank Diameter | 31.5mm |
Square Width | 31.5mm |
Thread Direction | Right Hand |
Thread Length | 41mm |
Thread Size | 2in. |
Thread Standard | BSPT |
Threading Tap Type | Hand Tap |
TPI | 11 |
UNSPSC Code | 27112806 |