£5.99
Ex VAT
£7.19
Inc VAT
7 Variations Available
Product Details
Product Specification
The Dormer Spiral Point Power Tool Tap is a high-quality HSS tap with a bright finish that prevents material from sticking to the cutting edge. Its simple and strong design allows for efficient threading of blind holes, making it an ideal tool for a variety of applications. Perfect for tasks that require precise and clean threading, this tap ensures smooth and accurate results every time.
Features and Benefits
• Prevents work piece material from sticking to the cutting edge
• Strong design in high-quality HSS
• Cost Effective solution for general usage
• Spiral point - Designed for efficient threading of through holes
Typical Applications
• Ideal for tasks that require effective tap threading
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Spiral Flute |
EAN | 3603607025970 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | E556M8 |
Overall Length | 72mm |
Shank Diameter | 8 |
Thread Direction | Right Hand |
Thread Length | 2mm |
UNSPSC Code | 27112806 |