£7.99
Ex VAT
£9.59
Inc VAT
7 Variations Available
Product Details
Product Specification
The Dormer Spiral Flute Power Tool Tap is an effective solution for tapping threads, made from high-quality HSS with a bright finish to prevent work piece material from sticking to the cutting edge. The simple and strong design allows for efficient threading of blind holes, making it an ideal tool for a variety of applications.
Features and Benefits
• Designed for efficient threading of blind holes
• Shorter ISO Standard design
• Stable and reliable performance
Typical Applications
• Used for general tap threading activities
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Spiral Flute |
EAN | 3603607026052 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | E557M10 |
Overall Length | 80mm |
Shank Diameter | 10 |
Thread Direction | Right Hand |
Thread Size | M10 |
UNSPSC Code | 27112806 |