Dormer

E557 M6 HSS BRIGHT ISO529 SPIRAL FLUTE POWER TOOL TAP

SKU:

DOR0853067D

MPN:

8180410

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (12)

    Product Details

    The Dormer Spiral Flute Power Tool Tap is an effective solution for tapping threads, made from high-quality HSS with a bright finish to prevent work piece material from sticking to the cutting edge. The simple and strong design allows for efficient threading of blind holes, making it an ideal tool for a variety of applications.


    Features and Benefits
    • Designed for efficient threading of blind holes
    • Shorter ISO Standard design
    • Stable and reliable performance


    Typical Applications
    • Used for general tap threading activities


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Spiral Flute

    EAN

    3603607026038

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    E557M6

    Overall Length

    66mm

    Shank Diameter

    6

    Thread Direction

    Right Hand

    Thread Size

    M6

    UNSPSC Code

    27112806