SKU:
DOR0856960L
MPN:
5978313
£73.99
Ex VAT
£88.79
Inc VAT
9 Variations Available
Product Details
Product Specification
This combined tap and drill allows the user to drill a through hole and then without removing the tool, tap it straight away in a single task. It is made from steam tempered, high speed steel for smoothness and durability.
Features and Benefits
• Combination tool for easy applications
• Steam tempered, high speed steel
• Range of sizes
• Thread standard Metric coarse
Typical Applications
• Drilling and tapping in one operation
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Combination Tap & Drill |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 7320760127537 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | N P |
Material | High Speed Steel |
MFR Part No. | E650 |
Number of Flutes | 2 |
Overall Length | 123mm |
Pitch | 2mm |
Shank Diameter | 9mm |
Square Width | 9mm |
Thread Direction | Right Hand |
Thread Length | 30mm |
Thread Size | M14 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |