SKU:
DOR0856964D
MPN:
5978407
£22.49
Ex VAT
£26.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E654 HSS Spiral Flute Combi Drill / Tap - UNF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Combination Tap & Drill |
EAN | 7320760339008 |
ECLASS Code | 21010210 |
Material | High Speed Steel |
Thread Size | 1/4in. |
Thread Standard | UNF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |