SKU:
DOR0857041C
MPN:
5977612
£377.00
Ex VAT
£452.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Series E710 NPT high speed steel, straight flute, plug tap.
Features and Benefits
• High speed steel
• Bright Finish
• Straight flute
• National Pipe Taper thread
• Normal class of fit for pipe thread
• 1.5×D Usable Tool Depth to Diameter Ratio
• Right hand thread direction
• Tap chamfer Semi-bottoming
Typical Applications
• Through or blind hole applications
• Medium hook for multi-material tapping
• Pipe fittings and couplings
• Ferrous and non-ferrous materials
• Free machining
• Plain carbon steel
• Copper or copper alloys
Standards
ANSI B94.9 - Tap Standard
Notes
• NPT threads require the use of a 'sealant' such as teflon tape or pipe compound to ensure a tight joint
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI 94.9 |
EAN | 7320760099841 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E7101.1/2 |
Number of Flutes | 7 |
Overall Length | 135mm |
Shank Diameter | 28.6mm |
Square Width | 28.6mm |
Thread Direction | Right Hand |
Thread Length | 43mm |
Thread Size | 1-1/2in. |
Thread Standard | NPT |
Threading Tap Type | Hand Tap |
TPI | 11.5 |
UNSPSC Code | 27112806 |