SKU:
DOR0857008A
MPN:
5977634
£23.79
Ex VAT
£28.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Series E710 HSS Straight Flute Taper Tap - NPT
Medium hook for multi-material tapping. Generally
used for pipe fittings and couplings in most
ferrous and non-ferrous materials. The nominal size of
a pipe tap is that of the pipe fitting to be tapped and
not the actual size of the tap. NPT threads require the use
of a 'sealant' such as teflon tape or pipe compound to
ensure a tight joint
Manufactured to ANSIB94.9
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI 94.9 |
EAN | 7320760099889 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E7101/8 |
Number of Flutes | 4 |
Overall Length | 70mm |
Shank Diameter | 11.1mm |
Square Width | 8.3mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | 1/8in. |
Thread Standard | NPT |
Threading Tap Type | Hand Tap |
TPI | 27 |
UNSPSC Code | 27112806 |