SKU:
DOR0857045C
MPN:
5977643
£559.00
Ex VAT
£670.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Series E710 HSS Straight Flute Taper Tap - NPT
Medium hook for multi-material tapping. Generally
used for pipe fittings and couplings in most
ferrous and non-ferrous materials. The nominal size of
a pipe tap is that of the pipe fitting to be tapped and
not the actual size of the tap. NPT threads require the use
of a 'sealant' such as teflon tape or pipe compound to
ensure a tight joint
Manufactured to ANSIB94.9
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI 94.9 |
EAN | 7320760099896 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E7102 |
Number of Flutes | 7 |
Overall Length | 145mm |
Shank Diameter | 47.6mm |
Square Width | 35.7mm |
Thread Direction | Right Hand |
Thread Length | 43mm |
Thread Size | 2in. |
Thread Standard | NPT |
Threading Tap Type | Hand Tap |
TPI | 11.5 |
UNSPSC Code | 27112806 |