SKU:
DOR0857053C
MPN:
5977660
£117.00
Ex VAT
£140.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E711 HSS Straight Flute Tap - Interrupted Thread - NPT - Inch
Interrupted thread design for chip evacuation.
Removal of every other thread allows more coolant deeper into the hole .
Helps to eliminate torn threads and re-cutting of chips.
Ideal for use in soft, ductile materials or those producing
long, continuous chips.
Manfactured to ANSIB94.9
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI B94.9 |
EAN | 7320760099933 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5977660 |
Number of Flutes | 5 |
Overall Length | 100mm |
Shank Diameter | 17.5mm |
Square Width | 13.1mm |
Thread Direction | Right Hand |
Thread Length | 35mm |
Thread Size | 1/2in. |
Thread Standard | NPT |
Threading Tap Type | Hand Tap |
TPI | 14 |
UNSPSC Code | 27112806 |