SKU:
DOR0857082C
MPN:
5977585
£187.00
Ex VAT
£224.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Series E712 HSS Straight Flute Plug Tap - NPTF
Medium hook for multi-material tapping. Similar in design to the
E710 series but manufactured to Dryseal American National Standard
Taper Pipe Thread (NPTF) specifications. Used where a leak
proof pressure tight joint is required without the use of a sealing compound
Manufactured to ANSIB94.9
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI 94.9 |
EAN | 7320760099988 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5977585 |
Number of Flutes | 5 |
Overall Length | 115mm |
Shank Diameter | 26.6mm |
Square Width | 21.4mm |
Thread Direction | Right Hand |
Thread Length | 43mm |
Thread Size | 1in. |
Thread Standard | NPTF |
Threading Tap Type | Hand Tap |
TPI | 11.5 |
UNSPSC Code | 27112806 |