SKU:
DOR0857076C
MPN:
5977694
£50.99
Ex VAT
£61.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Series E712 HSS Straight Flute Plug Tap - NPTF
Medium hook for multi-material tapping. Similar in design to the
E710 series but manufactured to Dryseal American National Standard
Taper Pipe Thread (NPTF) specifications. Used where a leak
proof pressure tight joint is required without the use of a sealing compound
Manufactured to ANSIB94.9
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI 94.9 |
EAN | 7320760100059 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | E7123/8 |
Number of Flutes | 4 |
Overall Length | 80mm |
Shank Diameter | 17.8mm |
Square Width | 13.5mm |
Thread Direction | Right Hand |
Thread Length | 27mm |
Thread Size | 3/8in. |
Thread Standard | NPTF |
Threading Tap Type | Hand Tap |
TPI | 18 |
UNSPSC Code | 27112806 |