SKU:
DOR0857157D
MPN:
5977570
£109.00
Ex VAT
£130.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E720 HSS Straight Flute Tap - TiN Coated - NPSF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI B94.9 |
EAN | 7320760161555 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5977570 |
Number of Flutes | 4 |
Overall Length | 100mm |
Shank Diameter | 17.5mm |
Square Width | 13.1mm |
Thread Direction | Right Hand |
Thread Length | 35mm |
Thread Size | 1/2in. |
Thread Standard | NPSF |
Threading Tap Type | Hand Tap |
TPI | 14 |
UNSPSC Code | 27112806 |