SKU:
DOR0857157E
MPN:
5977581
£159.00
Ex VAT
£190.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E720 HSS Straight Flute Tap - TiN Coated - NPSF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI B94.9 |
EAN | 7320760161562 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5977581 |
Number of Flutes | 5 |
Overall Length | 105mm |
Shank Diameter | 17.2mm |
Square Width | 17.2mm |
Thread Direction | Right Hand |
Thread Length | 35mm |
Thread Size | 3/4in |
Thread Standard | NPSF |
Threading Tap Type | Hand Tap |
TPI | 14 |
UNSPSC Code | 27112806 |