SKU:
DOR0857157C
MPN:
5977588
£74.49
Ex VAT
£89.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E720 HSS Straight Flute Tap - TiN Coated - NPSF
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI B94.9 |
EAN | 7320760161548 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5977588 |
Number of Flutes | 4 |
Overall Length | 80mm |
Shank Diameter | 13.5mm |
Square Width | 13.5mm |
Thread Direction | Right Hand |
Thread Length | 27mm |
Thread Size | 3/8in. |
Thread Standard | NPSF |
Threading Tap Type | Hand Tap |
TPI | 18 |
UNSPSC Code | 27112806 |