Dormer

E721, Plug Tap, 1/8in. - 27 NPT, Straight Flute, High Speed Steel, TiN

SKU:

DOR0857152C

MPN:

5977601

£33.49

Ex VAT

£40.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    E721 Series high speed steel straight flute tap TiN Coated national pipe taper


    Features and Benefits
    • Titanium nitride coating
    • National pipe taper thread form
    • Normal Fit Class for pipe thread
    • Usable 1.5 x D Tool depth to diameter ratio
    • High speed steel construction
    • Straight flute
    • Right hand thread direction


    Typical Applications
    • Through or Blind Hole
    • Free machining
    • Tool steel
    • Copper
    • Copper alloys


    Standards
    • ANSI B94.9 - Tap Standard


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Plug

    Class of Fit

    Normal

    Dimensions Standard

    ANSI B94.9

    EAN

    7320760161463

    ECLASS Code

    21010210

    Finish/Coating

    TiN

    ISO Category

    K N P

    Material

    High Speed Steel

    MFR Part No.

    E7211/8

    Number of Flutes

    4

    Overall Length

    70mm

    Shank Diameter

    8.3mm

    Square Width

    8.3mm

    Thread Direction

    Right Hand

    Thread Length

    19mm

    Thread Size

    1/8in.

    Thread Standard

    NPT

    Threading Tap Type

    Hand Tap

    TPI

    27

    UNSPSC Code

    27112806