SKU:
DOR0857156C
MPN:
5977607
£65.49
Ex VAT
£78.59
Inc VAT
6 Variations Available
Product Details
Product Specification
E721 Series high speed steel straight flute tap TiN Coated national pipe taper
Features and Benefits
• Titanium nitride coating
• National pipe taper thread form
• Normal Fit Class for pipe thread
• Usable 1.5 x D Tool depth to diameter ratio
• High speed steel construction
• Straight flute
• Right hand thread direction
Typical Applications
• Through or Blind Hole
• Free machining
• Tool steel
• Copper
• Copper alloys
Standards
• ANSI B94.9 - Tap Standard
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | Normal |
Dimensions Standard | ANSI B94.9 |
EAN | 7320760161487 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5977607 |
Number of Flutes | 4 |
Overall Length | 80mm |
Shank Diameter | 13.5mm |
Square Width | 13.5mm |
Thread Direction | Right Hand |
Thread Length | 27mm |
Thread Size | 3/8in. |
Thread Standard | NPT |
Threading Tap Type | Hand Tap |
TPI | 18 |
UNSPSC Code | 27112806 |