£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
DIN 352
Carbon steel cut thread taps are designed primarily for hand use. Machine applications should be restricted to the lowest speeds and softer materials.
Attribute | Value |
---|---|
Brand | Workshop |
Chamfer | Plug |
Dimensions Standard | DIN 352 |
ECLASS Code | 21010210 |
Pitch | 2.5mm |
Thread Size | M18 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |