£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Available in a choice of reinforced shanks to DIN371 and reduced diameter shanks to DIN376.
Attribute | Value |
---|---|
Brand | Clarkson |
Dimensions Standard | DIN 371 |
ECLASS Code | 21010210 |
Material | High Speed Steel |
Pitch | 1mm |
Shank Diameter | 6mm |
Thread Size | M6 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |