Dormer

M6x1.00mm HSS-E-PM SUPER-B BLUE RING TAP -COARSE SP/FL 48DEG

SKU:

DOR1857444V

MPN:

7441203

£34.49

Ex VAT

£41.39

Inc VAT

IN STOCK (4)

    Product Details

    The HSS-E-PM Super B Spiral Flute Tap is a cutting-edge tool engineered for precision in tapping blind holes, particularly in challenging materials like stainless steels. Crafted from premium HSS-E-PM (High-Speed Steel with Powder Metal) enriched with high-speed cobalt, this tap guarantees superior performance and an extended tool life. Its Super-B Coating not only enhances the tap's durability but also elevates its threading capabilities, making it ideal for tackling abrasive materials. Tailored for deep hole tapping with an impressive reach of up to 3 times the diameter, this tap stands out as a reliable and high-performing solution for demanding machining applications, especially in the realm of stainless steel fabrication.


    Features and Benefits
    • Spiral flute - designed for efficient threading of blind holes
    • DIN Standard - manufactured conforming to the German institute for standardisation
    • Blue Shark Line Range - designed specifically for deep hole tapping in stainless steel


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Chamfer

    Spiral Flute

    Class of Fit

    6H

    Dimensions Standard

    DIN 371

    EAN

    7320760779033

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Material

    Carbide

    Material Application

    Stainless Steel

    MFR Part No.

    E414M6

    Overall Length

    80mm

    Pitch

    1mm

    Shank Diameter

    6mm

    Square Width

    4.9mm

    Threading Tap Type

    Spiral Flute

    UNSPSC Code

    27112806