SKU:
SHR0852040C
MPN:
0852040C
£25.49
Ex VAT
£30.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.
Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ISO529
Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life
Standards
• Tap dimensions to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140182561 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 4 |
Overall Length | 87mm |
Shank Diameter | 16mm |
Square Width | 12.5mm |
Thread Direction | Right Hand |
Thread Length | 26mm |
Thread Size | 1/2in. |
Thread Standard | BSPT |
Threading Tap Type | Hand Tap |
TPI | 14 |
UNSPSC Code | 27112806 |