Sherwood

Plug Tap, Straight Flute, 1/8in. x 28 BSPF, High Speed Steel, BSPF, Bright

SKU:

SHR0852010C

MPN:

0852010C

£8.99

Ex VAT

£10.79

Inc VAT

IN STOCK (34)

    Product Details

    Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ISO529


    Features and Benefits
    • High speed steel construction for increased tool durability
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes for increased cutting accuracy
    • Bright finish with excellent wear resistance for prolonged tool life


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140182387

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    3

    Overall Length

    59mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Thread Direction

    Right Hand

    Thread Length

    15mm

    Thread Size

    1/8in.

    Thread Standard

    BSPF

    Threading Tap Type

    Hand Tap

    TPI

    28

    UNSPSC Code

    27112806