Sherwood

Plug Tap, Straight Flute, 5/6in. x 24 UNF, High Speed Steel, UNF, Bright

SKU:

SHR0851120C

MPN:

0851120C

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)

    Product Details

    Unified Coarse, high speed steel, ground thread plug taps. Manufactured with precision ground flutes for producing accurate thread forms.


    Features and Benefits
    • High speed steel construction for added tool hardness
    • Bright finish
    • Superb heat and wear resistance for prolonged tool lifespan
    • Unified Fine(UNF) thread standard
    • Plug chamfer type
    • Straight shank construction
    • Manufactured with precision ground flutes to ensure accurate thread forms
    • Class 2 thread forms / medium fit tolerance
    • Right hand thread direction


    Typical Applications
    • Hand tapping
    • Steel
    • Aluminium
    • Cast Iron
    • Non-ferrous metals
    • Stainless Steel


    Standards
    • ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140279605

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Non-Ferrous Metals Stainless Steel Steel

    Number of Flutes

    3

    Overall Length

    69mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Thread Direction

    Right Hand

    Thread Length

    19mm

    Thread Size

    5/6in.

    Thread Standard

    UNF

    Threading Tap Type

    Hand Tap

    TPI

    24

    UNSPSC Code

    27112806