Sherwood

Second Tap, 6mm x 1mm, Straight Flute, Metric Coarse, High Speed Steel, Bright

SKU:

SHR0870370M

MPN:

0870370M

£20.49

Ex VAT

£24.59

Inc VAT

IN STOCK (50+)

    Product Details

    IS0 529 - Straight Flute Individual Sizes - Second


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Second

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140185340

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    3

    Overall Length

    66mm

    Pitch

    1mm

    Shank Diameter

    6.3mm

    Square Width

    5mm

    Thread Direction

    Left Hand

    Thread Length

    19mm

    Thread Size

    M6

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806