SKU:
SHR0851830B
MPN:
0851830B
£27.17
Ex VAT
£32.60
Inc VAT
5 Variations Available
Product Details
Product Specification
British Association, high speed steel, ground thread second taps. Manufactured with precision ground flutes to produce accurate thread forms.
Features and Benefits
• BA (British Association) thread standard
• High speed steel
• Bright finish
• Second chamfer type
• Straight shank
• Medium fit tolerance/ Class 2 thread forms
• Right hand thread
Typical Applications
• Hand tapping applications
• Steel
• Non-ferrous metals
• Aluminium
• Cast Iron
• Some stainless steels
Standards
• ISO 529 - 1975 (E)
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140281462 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 53mm |
Pitch | 0.03mm |
Shank Diameter | 4.5mm |
Square Width | 3.55mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | BA3 |
Thread Standard | BA |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |