Dormer

Series E105 HSS Straight Flute Plug Tap - Metric

63 Variations

E105 series high speed steel, straight flute metric fine plug taps are ideal for hand tapping hard material types. Suitable for blind and through holes.

Features and Benefits
• Large range of thread sizes from 2.5 to M50
• Usable tool depth to diameter ratio 1.5 x D
• Metric fine thread form construction
• Right hand rotation
• Straight flute tap
• High speed steel tap with bright finish

Typical Applications
• Suitable for tapping in blind or through-holes
• Free machining
• Plain carbon steel
• Non-ferrous metals

Standards
• DIN 2181 - hand tap standard

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1