£76.49
Ex VAT
£91.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Series J210 Carbide Spiral Flute Thread Mills - Alcorna Pro Coated - Metric
2xD. 27° flute , Internal thread
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760688809 |
Material | Carbide |
Shank Diameter | 6mm |
Teeth per Inch | 20TPI |
Thread Pitch | 1 |
Thread Standard | ISO Metric |
UNSPSC Code | 23291800 |