£61.51
Ex VAT
£73.81
Inc VAT
7 Variations Available
Product Details
Product Specification
Series J235 Carbide Spiral Flute Thread Mill - Alcrona Pro Coated - UNC
2xD, 10° flute, Oil feed, Internal thread
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760689127 |
Material | Carbide |
Shank Diameter | 6mm |
Teeth per Inch | 18TPI |
Thread Standard | UNC |
UNSPSC Code | 23291800 |