Dormer

J235 7.5-16 UNC CARBIDE 2xD SP/FLTHREADMILL DIN 6535 HB

SKU:

DOR1844952C

MPN:

6821336

£88.32

Ex VAT

£105.98

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series J235 Carbide Spiral Flute Thread Mill - Alcrona Pro Coated - UNC


    2xD, 10° flute, Oil feed, Internal thread


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    EAN

    7320760689141

    Material

    Carbide

    Shank Diameter

    8mm

    Teeth per Inch

    16TPI

    Thread Standard

    UNC

    UNSPSC Code

    23291800