SKU:
ISC1615051I
MPN:
5606858
£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
MTECB-ISO
Solid carbide internal threading endmill with coolant holes, used for ISO thread profile.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated grade providing high wear and oxidation resistance. For use on a wide range of applications, materials and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Diameter | 10mm |
Finish/Coating | TiAlN |
Material | Carbide |
Number of Flutes | 4 |
Shank Diameter | 10mm |
Thread Pitch | 0.75 |
UNSPSC Code | 23291800 |