SKU:
ISC1615083M
MPN:
3339415
£159.00
Ex VAT
£190.80
Inc VAT
5 Variations Available
Product Details
Product Specification
MTECI-ISO
Small diameter single point, internal ISO profile solid carbide thread mills.
• Ground helical cutting edges
• For use on internal thread milling
• Single point
Grade IC902
(P05-P15)(M10-M15)(K05-K15)(H05-H15)(S05-S10)
PVD TiAlN Coated grade for machining hardened steel.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Diameter | 1.2mm |
Finish/Coating | TiAlN |
Material | Carbide |
Number of Flutes | 3 |
Shank Diameter | 3mm |
Thread Pitch | 0.35 |
UNSPSC Code | 23291800 |