SKU:
ISC1615083R
MPN:
3343631
£134.00
Ex VAT
£160.80
Inc VAT
3 Variations Available
Product Details
Product Specification
MTECI-A60
60° partial profile solid carbide thread mills with coolant holes in the large diameters, for internal and external threads. Single cutting edge, used for deep threads and where very long overhang is required.
Grade IC902
(P05-P15)(M10-M15)(K05-K15)(H05-H15)(S05-S10)
PVD TiAlN Coated grade for machining hardened steel.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Diameter | 2.4mm |
Finish/Coating | TiAlN |
Material | Carbide |
Number of Flutes | 3 |
Shank Diameter | 3mm |
Thread Pitch | 0.8 |
UNSPSC Code | 23291800 |