SKU:
ISC1615108C
MPN:
5667127
£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
MTECS-ISO
Small diameter, solid carbide internal ISO profile threading mills. Designed for high cutting speeds, short cycle time and low cutting forces. Short threading contact for accurate and parallel thread.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated threading endmill providing high wear and oxidation resistance for use on a wide range of materials, applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Diameter | 4mm |
Finish/Coating | TiAlN |
Material | Carbide |
Number of Flutes | 3 |
Shank Diameter | 6mm |
Thread Pitch | 0.8 |
UNSPSC Code | 23291800 |