£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
MTECS-UNJ
Small diameter short solid carbide UNJ-type profile threading endmills with coolant holes directed to the cutting edges. Used for internal J-type thread length of up to 2.5xD in the aerospace industry and for other applications.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated threading endmill providing high wear and oxidation resistance for use on a wide range of materials, applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Diameter | 5.1mm |
Finish/Coating | TiAlN |
Material | Carbide |
Number of Flutes | 3 |
Shank Diameter | 8mm |
Thread Pitch | 28 |
UNSPSC Code | 23291800 |