£44.49
Ex VAT
£53.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Bottoming Taps
Used to tap through and blind holes to produce threads all the way to the bottom.
Thread Repair System
Provides effective means of reinforcing and repairing tapped threads. Widely used in automotive and aerospace industries with approvals from British Aerospace, CAA, Fairey, Lucas, MOD, Westland and other recognised organisations.
Attribute | Value |
---|---|
Brand | HeliCoil |
EAN | 4250361209123 |
ECLASS Code | 21043000 |
MFR Part No. | A71730977400/30 |
Tap Type | Bottoming |
Thread Form | Metric |
Thread Size | M10 x 1.5 |
Tool Style | Metric Helicoil Inserting Tool |
UNSPSC Code | 27112810 |