£31.79
Ex VAT
£38.15
Inc VAT
11 Variations Available
Product Details
Product Specification
Roughing Taps
For starting thread forms. Straight fluted taps made under size to reduce load and wear on the finishing tap, suitable for difficult tapping operations or when close tolerance fits are required.
Thread Repair System
Provides effective means of reinforcing and repairing tapped threads. Widely used in automotive and aerospace industries with approvals from British Aerospace, CAA, Fairey, Lucas, MOD, Westland and other recognised organisations.
Attribute | Value |
---|---|
Brand | HeliCoil |
ECLASS Code | 21043000 |
MFR Part No. | A71710970400/30 |
Tap Type | Roughing |
Thread Form | Metric |
Thread Size | M10 x 1.5 |
Tool Style | Metric Helicoil Inserting Tool |
UNSPSC Code | 27112810 |