£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
Spark Plug Kits
All spark plug kits contain a Tandem tap instead of a clearance drill and tap. The first lead of the Tandem tap locates on the existing thread of the hole in the cylinder head. By following the existing thread, the thread form for the wire insert will be re-cut at exactly the correct angle.
Attribute | Value |
---|---|
Brand | HeliCoil |
EAN | 4250361202490 |
ECLASS Code | 21043000 |
Insert Length | 12.4mm 16.4mm 8.4mm |
MFR Part No. | 41851149100/10 |
Package Quantity | Packs of 10 Inserts |
Tap Type | Tandem Tap |
Thread Form | Metric |
Thread Size | M14 x 1.25 |
Tool Style | Metric Helicoil Inserting Tool |
UNSPSC Code | 27112810 |