£35.49
Ex VAT
£42.59
Inc VAT
3 Variations Available
Product Details
Product Specification
This wire insert thread repair kit is suitable for both new projects and repairs. It effectively restores stripped, worn, or damaged threads with internal threads that are stronger than most parent materials. The kit features an easy-to-use design and includes all the essential tools, including aircraft-quality stainless steel inserts. It comes in a durable box with a moulded inlay to keep the components protected during transport and storage, making it an ideal choice for engineering, automotive, repair, and OEM applications.
Features and Benefits
• Ideal for both new projects and repair work
• High-performance threads for lasting strength
• Comprehensive tool kit containing tap, tool, tang break punch, 10 inserts and a drill
• Aircraft-quality stainless steel inserts for unmatched durability
• Moulded inlay box for protection and secure storage
• Suitable in various applications
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140503878 |
ECLASS Code | 21043000 |
Insert Length | 1.5xD |
MFR Part No. | 5/16BSFKITKEN |
Package Quantity | 10 |
Tap Type | Second lead |
Thread Form | BSF |
Thread Size | 5/16"-22 BSF |
UNSPSC Code | 27112810 |