HeliCoil

M10 x 1.25p HELICOIL PLUS REPAIR KIT (1D/1.5D/2D)

SKU:

HEL6214610L

MPN:

41851109000/10

£109.00

Ex VAT

£130.80

Inc VAT

IN STOCK (7)

    Product Details

    These Standard Metric Kits are ideal for repairing threads of existing fasteners. All kit sizes up to 5/8in./M16 come with 30 inserts (10-1D, 10-1.5D, 10-2D). M10 x 1.5 to M24 x 3.0 no drill bits supplied. Equipped with an inserting tool, tang remover and tap, these kits are an ideal way of ensuring you have the correct tools to hand to repair fastener threads when necessary. Supplied in a plastic carry case.


    Features and Benefits
    • All HELICOIL® Kits are supplied with inserting tool, tang remover and tap
    • Available in a variety of metric sizes to suit your requirements
    • Thread inserts are manufactured from rolled chrome nickel steel for maximum durability
    • HELICOIL® thread inserts are designed to evenly distribute loads across the screw for even distribution of stress
    • Complete with 30 inserts up to M16, 10 inserts from M20 onwards
    • Supplied in a robust plastic carry case for ease of storage, organisation and transportation


    Contents
    • HELICOIL® Plus thread inserts of 3 lengths
    • Twist drills (up to M 12)
    • HSS manual tap
    • Installation mandrel
    • Tang break-off tool (up to M 12)


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    HeliCoil

    EAN

    4250361200137

    ECLASS Code

    21043000

    Insert Length

    1.5xD 1xD 2xD

    MFR Part No.

    41851109000/10

    Package Quantity

    30 Inserts

    Thread Form

    Metric

    Thread Size

    M10 x 1.25

    Tool Style

    Screwdriver - Plain Mandrel Type

    UNSPSC Code

    27112810