£62.99
Ex VAT
£75.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
These Standard Metric Kits are ideal for repairing threads of existing fasteners. All kit sizes up to 5/8in./M16 come with 30 inserts (10-1D, 10-1.5D, 10-2D). M10 x 1.5 to M24 x 3.0 no drill bits supplied. Equipped with an inserting tool, tang remover and tap, these kits are an ideal way of ensuring you have the correct tools to hand to repair fastener threads when necessary. Supplied in a plastic carry case.
Features and Benefits
• All HELICOIL® Kits are supplied with inserting tool, tang remover and tap
• Available in a variety of metric sizes to suit your requirements
• Thread inserts are manufactured from rolled chrome nickel steel for maximum durability
• HELICOIL® thread inserts are designed to evenly distribute loads across the screw for even distribution of stress
• Complete with 30 inserts up to M16, 10 inserts from M20 onwards
• Supplied in a robust plastic carry case for ease of storage, organisation and transportation
Contents
• HELICOIL® Plus thread inserts of 3 lengths
• Twist drills (up to M 12)
• HSS manual tap
• Installation mandrel
• Tang break-off tool (up to M 12)
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | HeliCoil |
Clearance Drill Size | M12 |
ECLASS Code | 21043000 |
Insert Length | 1.5xD 1xD 2xD |
MFR Part No. | 41851020000/10 |
Package Quantity | 30 Inserts |
Thread Form | Metric |
Thread Size | M2 x 0.40 |
Tool Style | Screwdriver - Plain Mandrel Type |
UNSPSC Code | 27112810 |