£299.00
Ex VAT
£358.80
Inc VAT
Product Details
Product Specification
Product Documents
Covering thread sizes M5-M12, this thread repair set contains 230 pieces of HeliCoil® Plus thread repair inserts and tools to help to repair damaged threads quickly and efficiently. Supplied in a robust carry case, the HeliCoil® inserts are corrosion resistant and hard wearing, as well as being quick and easy to insert.
Features and Benefits
• HeliCoil® thread repair bits are corrosion and temperature resistant for product longevity
• Green colour allows instant visibility of the repaired thread to differentiate
• Easy and quick to mount and hard wearing
• 230 piece kit ensures you have the correct metric thread insert to hand and the necessary tools to repair threads
• Supplied in a robust plastic carry case to help transport and organise your components and tools
Contents
• M5, M6, M8, M10 and M12 in three lengths: 1D, 1.5D and 2D
• Twist drills, Hand Tap HSS, Installation of spindle and Tang break
Typical Applications
• Aerospace
• Engineering
• Automotive
Standards
• DIN 8140
• DIN 65536
• EN 2944
• LN 9039
• LN 9490
Attribute | Value |
---|---|
Brand | HeliCoil |
EAN | 4250361202926 |
ECLASS Code | 21043000 |
Insert Length | 1.5xD 1xD 2xD |
MFR Part No. | 41861000001/10 |
Package Quantity | 230 |
Thread Form | Metric |
Thread Size | M5 - M12 |
UNSPSC Code | 27112810 |