£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Wheel stud rethreader designed to correctly align and restore damaged HGV wheel stud and bolt threads, leaving the undamaged and restored threads perfectly aligned.
Features and Benefits
• Sizes: M18 x 1.5mm, M20 x 1.5mm, M22 x 1.5mm; 7/8"" - 11 BSF
• Adaptor Hex 32mm
Typical Applications
• Bedford
• DAF
• Daimler
• Ford
• Volvo
• Iveco
• MAN
• Renault
• Scania
• Steyr-Daimler-Puch
• Volkswagen: LT35, 40, 45, 50
• Mercedes-Benz
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341059248 |
ECLASS Code | 21043000 |
Insert Length | 1.5xD |
MFR Part No. | 5924 |
Package Quantity | 1 |
Thread Form | BSF |
Thread Size | 11 BSF 7/8" M18 x 1.5mm M20 x 1.5mm M22 x 1.5mm |
Tool Style | HGV Wheel Stud Thread Restorer |
UNSPSC Code | 27112810 |