£17.69
Ex VAT
£21.23
Inc VAT
3 Variations Available
Product Details
Product Specification
IR/L Metric Internal Threading Inserts
IR/L - ground periphery and rake
IRB - with a chipformer and peripherally ground
IRM - with a chipformer
Grade IC908
(P15-P30, M20-M30, K20-K30) PVD coated. Suitable for low to medium speed. IC908 high toughness for interrupted cuts. Excellent notch wear and build up edge resistance.
IC228 PVD COATED (P30-P50 K25-K40) For alloy steels, aluminum alloys, austenitic stainless steel, carbon steel, cast steel, copper alloys and Exotic alloys. Suitable for roughing and semi-roughing in low speed / high feed and interrupted cut conditions. High resistance to mechanical & thermal shock.
Grade: IC250
For high loads and medium to high cutting speed.
ISO Range - P/M/K: (P15-P35)(M20-M40)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 4.76 |
Insert Length | 8mm |
Insert Size | 8 |
Insert Type | Laydown |
ISO Category Grade | K M P |
ISO Cut | K20 to K50 M30 to M40 P25 to P50 |
ISO Designation | 08IR 1.25 ISO |
Manufacturer Grade | IC228 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 0.7mm |
Teeth per Inch | naTPI |
Thread Height Difference | 0.6mm |
Thread Pitch | 1.25 |
Thread Profile Type | Full Profile |
Thread Standard | ISO Metric |
Threading Location | Internal |
UNSPSC Code | 23242105 |