£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Internal 60° partial profile, laydown threading insert. Ground periphery and rake. For general industry.
IR/L - ground periphery and rake
IRB - with a chipformer and peripherally ground
IRM - with a chipformer
Grade IC908
(P15-P30, M20-M30, K20-K30) PVD coated. Suitable for low to medium speed. IC908 high toughness for interrupted cuts. Excellent notch wear and build up edge resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 6.35 |
Insert Length | 11mm |
Insert Size | 11 |
Insert Style | 11IL |
Insert Type | Laydown |
ISO Category Grade | K M P |
ISO Cut | K20 to K40 M20 to M30 P15 to P30 |
ISO Designation | 11IL A60 |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 0.9mm |
Teeth per Inch | 16 to 48TPI |
Thread Height Difference | 0.8mm |
Thread Pitch | 0.5mm to 1.5mm |
Thread Profile Type | Partial Profile |
Thread Standard | Partial Profile 60° |
Threading Location | Internal |
UNSPSC Code | 23242105 |