£14.99
Ex VAT
£17.99
Inc VAT
11 Variations Available
Product Details
Product Specification
IR/L-W : Internal Whitworth (BSW, BSF, BSP), full profile laydown threading inserts. IR/L - Ground periphery and rake, IRB - With a chipformer and peripherally ground, IRM - With a chipformer. Application: fittings and pipe couplings.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 6.35 |
Insert Length | 11mm |
Insert Size | 11 |
Insert Type | Laydown |
ISO Category Grade | K M P |
ISO Cut | K20 to K40 M20 to M30 P15 to P30 |
ISO Designation | 11IR 19 W |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 1mm |
Teeth per Inch | 19TPI |
Thread Height Difference | 0.8mm |
Thread Profile Type | Full Profile |
Thread Standard | Whitworth |
Threading Location | Internal |
UNSPSC Code | 23242105 |