£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Internal 60° partial profile, laydown threading insert. Ground periphery and rake. For general industry.
IR/L - ground periphery and rake
IRB - with a chipformer and peripherally ground
IRM - with a chipformer
Grade IC250
(P15-P35, M20-M40) PVD coated. Suitable for high loads and medium to high cutting speed.
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 6.35 |
Insert Length | 11mm |
Insert Size | 11 |
Insert Type | Laydown |
ISO Category Grade | M P |
ISO Cut | M20 to M40 P15 to P35 |
ISO Designation | 11IRM A60 |
Manufacturer Grade | IC250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 0.9mm |
Teeth per Inch | 16 to 48TPI |
Thread Height Difference | 0.7mm |
Thread Pitch | 0.5mm to 1.5mm |
Thread Profile Type | Partial Profile |
Thread Standard | Partial Profile 60° |
Threading Location | Internal |
UNSPSC Code | 23242105 |