£20.49
Ex VAT
£24.59
Inc VAT
4 Variations Available
Product Details
Product Specification
NR/L UN Internal Threading Inserts
Carbide/Cermet Inserts
Attribute | Value |
---|---|
Brand | Seco |
ECLASS Code | 21010901 |
Insert Size | 16 |
Insert Style | 11NR |
Manufacturer Grade | CP500 |
Material | Carbide |
Teeth per Inch | 16TPI |
Thread Standard | UN |
UNSPSC Code | 23242105 |