£13.49
Ex VAT
£16.19
Inc VAT
26 Variations Available
Product Details
Product Specification
ER/L Metric External Threading Inserts
ER/L - ground periphery and rake
ERB - with a chipformer and peripherally ground
ERM - with a chipformer
Grade IC908
(P15-P30, M20-M30, K20-K30) PVD coated. Suitable for low to medium speed. IC908 high toughness for interrupted cuts. Excellent notch wear and build up edge resistance.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Insert Size | 16 |
Insert Style | 22IR |
Manufacturer Grade | IC908 |
Material | Carbide |
Teeth per Inch | naTPI |
Thread Pitch | 1.50 |
Thread Standard | ISO |
UNSPSC Code | 23242105 |