Iscar

16ER 0.75 ISO THREADING INSERT GRADE IC908

SKU:

ISC1212330T

MPN:

5902249

£14.99

Ex VAT

£17.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    ER/L Metric External Threading Inserts


    ER/L - ground periphery and rake
    ERB - with a chipformer and peripherally ground
    ERM - with a chipformer


    Grade IC908
    (P15-P30, M20-M30, K20-K30) PVD coated. Suitable for low to medium speed. IC908 high toughness for interrupted cuts. Excellent notch wear and build up edge resistance.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Insert Size

    16

    Insert Style

    16ER

    Manufacturer Grade

    IC908

    Material

    Carbide

    Teeth per Inch

    naTPI

    Thread Pitch

    0.75

    Thread Standard

    ISO

    UNSPSC Code

    23242105